
Paperboard Pads (White/Brown), 13in x 6in, 0.030in thick, 200PK
Mfr # CRB130630200
Zoro # G622376337
product price: $27.69
/pk 200, $0.14/eaKey Features
Thickness
0.030 in
Paper Thickness
30pt
Height
6 in
For Use With
Packaging & Crafts
Material
Recycled Paperboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRB130630200
Zoro #
G622376337
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.030 in
Paper Thickness
30pt
Height
6 in
Width
6 in
Length
13 in
Details
For Use With
Packaging & Crafts
Material
Recycled Paperboard
Color
White/Brown
Item
Paperboard Pads
Post-Consumer Recyclability
100%
Primary Color
White
Secondary Color
Brown
Description
Coated Recycled Board (CRB), offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.