Paperboard Pads (White/Brown), 40in x 48in, 0.030in thick, 1000PK
Mfr # CRB4048301000
Zoro # G922376792
product price: $983.99
/pk 1000, $0.98/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
White/Brown
Secondary Color
Brown
Thickness
0.030 in
For Use With
Packaging & Crafts
Material
Recycled Paperboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRB4048301000
Zoro #
G922376792
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.030 in
Height
30 in
Width
48 in
Length
40 in
Paper Thickness
30pt
Details
Color
White/Brown
Secondary Color
Brown
For Use With
Packaging & Crafts
Material
Recycled Paperboard
Item
Paperboard Pads
Post-Consumer Recyclability
100%
Primary Color
White
Description
Coated Recycled Board (CRB), offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.