Paperboard Pads (White/Brown), 40in x 48in, 0.030in thick, 1500PK
Mfr # CRB4048301500
Zoro # G022376777
product price: $1,467.99
/pk 1500, $0.98/eaKey Features
Paper Thickness
30pt
Post-Consumer Recyclability
100%
Thickness
0.030 in
Color
White/Brown
For Use With
Packaging & Crafts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRB4048301500
Zoro #
G022376777
UPC #
-
Country of Origin
United States
Dimensions
Paper Thickness
30pt
Thickness
0.030 in
Length
40 in
Width
48 in
Height
45 in
Details
Post-Consumer Recyclability
100%
Color
White/Brown
For Use With
Packaging & Crafts
Item
Paperboard Pads
Primary Color
White
Secondary Color
Brown
Material
Recycled Paperboard
Description
Coated Recycled Board (CRB), offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.