Zoro Homepage

Paperboard Pads (White/Brown), 40in x 48in, 0.030in thick, 2000PK

  • Mfr # CRB4048302000

  • Zoro # G522376659


product price: $1,920.99
/pk 2000, $0.96/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
60 in
Thickness
0.030 in
Color
White/Brown
Secondary Color
Brown
Paper Thickness
30pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB4048302000
Zoro #
G522376659
UPC #
-
Country of Origin
United States

Dimensions

Height
60 in
Thickness
0.030 in
Paper Thickness
30pt
Length
40 in
Width
48 in

Details

Color
White/Brown
Secondary Color
Brown
For Use With
Packaging & Crafts
Primary Color
White
Item
Paperboard Pads
Material
Recycled Paperboard
Post-Consumer Recyclability
100%

Description

Coated Recycled Board (CRB), offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.