Paperboard Pads (White/Brown), 5.5in x 3.25in, 0.030in thick, 75PK

  • Mfr # CRB55033075

  • Zoro # G422376889


product price:  $13.35
/pk 75, $0.18/ea

Key Features

Thickness
0.030 in
Primary Color
White
Width
3.25 in
Secondary Color
Brown
Post-Consumer Recyclability
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB55033075
Zoro #
G422376889
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.030 in
Width
3.25 in
Paper Thickness
30pt
Height
2.25 in
Length
5.5 in

Details

Primary Color
White
Secondary Color
Brown
Item
Paperboard Pads
Post-Consumer Recyclability
100%
Color
White/Brown
Material
Recycled Paperboard
For Use With
Packaging & Crafts

Description

Coated Recycled Board (CRB), offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.