Zoro Homepage

Restaurant Roll , Table Cover, Arts & Crafts, 33in x 720', White

  • Mfr # RR3372006

  • Zoro # G222376379


product price: $69.59
/ea

Key Features

Roll Dia.
33 in
For Use With
Packaging & Crafts
Post-Consumer Recyclability
100%
Material
Paper
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR3372006
Zoro #
G222376379
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
33 in
Width
7.5 in
Length
720 ft
Height
33 in

Details

For Use With
Packaging & Crafts
Post-Consumer Recyclability
100%
Material
Paper
Item
Table Cover
Finish
Uncoated
Color
White

Description

Our White Paper Roll delivers absorbent, tear‐resistant coverage for restaurant tabletops, classrooms, and craft stations, making spills and messes disappear in seconds. Non‐toxic, eco‐friendly, and fully recyclable, it’s the perfect choice for eateries, schools, and home DIY projects. Simply tear, replace, and reuse on standard dispensers to protect surfaces and spark creativity. Cost‐effective and versatile, it’s the effortless solution for clean‐up and creative endeavors.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.