Shop MVP PACKAGING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slip Sheets, Skid Sheets, 40" x 48", PK3000
Mfr # GYP4048123000
Zoro # G322376804
product price:Â $921.99
/pk 3000, $0.31/eaKey Features
Color
Brown
For Use With
Packaging
Height
36 in
Thickness
0.012 in
Material
Linerboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GYP4048123000
- Zoro #
- G322376804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Thickness
- 0.012 in
- Sheet Width
- 40 in
- Sheet Length
- 48 in
Details
- Item
- Slip Sheets
- Color
- Brown
- For Use With
- Packaging
- Material
- Linerboard
- Recycling Information
- 100%
- Packing Paper Form
- Sheets
- Sheets per Bundle
- 3,000
- Packing Paper Type
- Slip Sheets
Description
Skid sheets, commonly used as slip sheets or interleaving layers in packaging, construction, and creative applications, offer a smart, sustainable alternative to traditional materials like chipboard or corrugated cardboard. Proudly made and sourced in the USA.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.