Shop MVP PACKAGING
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slip Sheets, Skid Sheets, 40" x 48", PK500
Mfr # GYP404812500
Zoro # G122376684
product price:Â
$
271.99
/pk 500, $0.54/ea
Key Features
Color
Brown
Thickness
0.012 in
For Use With
Packaging
Height
6 in
Material
Linerboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GYP404812500
- Zoro #
- G122376684
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.012 in
- Height
- 6 in
- Sheet Length
- 48 in
- Sheet Width
- 40 in
Details
- Item
- Slip Sheets
- Color
- Brown
- For Use With
- Packaging
- Material
- Linerboard
- Recycling Information
- 100%
- Packing Paper Type
- Slip Sheets
- Packing Paper Form
- Sheets
- Sheets per Bundle
- 500
Description
Skid sheets, commonly used as slip sheets or interleaving layers in packaging, construction, and creative applications, offer a smart, sustainable alternative to traditional materials like chipboard or corrugated cardboard. Proudly made and sourced in the USA.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.