Shop MVP PACKAGING
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slip Sheets, Skid Sheets, 85" x 50", PK500
Mfr # GYP855012500
Zoro # G322376767
product price:Â
$
457.99
/pk 500, $0.92/ea
Key Features
Color
Brown
Thickness
0.012 in
For Use With
Packaging
Height
6 in
Material
Linerboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GYP855012500
- Zoro #
- G322376767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.012 in
- Height
- 6 in
- Sheet Width
- 50 in
- Sheet Length
- 85 in
Details
- Item
- Slip Sheets
- Color
- Brown
- For Use With
- Packaging
- Material
- Linerboard
- Recycling Information
- 100%
- Packing Paper Type
- Slip Sheets
- Packing Paper Form
- Sheets
- Sheets per Bundle
- 500
Description
Skid sheets, commonly used as slip sheets or interleaving layers in packaging, construction, and creative applications, offer a smart, sustainable alternative to traditional materials like chipboard or corrugated cardboard. Proudly made and sourced in the USA.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.