3 Wheel Tilt and Turn Scooter

  • Mfr # AST482057-PNK-STK-6

  • Zoro # G921739598


product price:  $48.75
/ea

Key Features

Color
Multi-Color
Overall Length
25 in
Overall Height
8.5 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AST482057-PNK-STK-6
Zoro #
G921739598
UPC #
021331026293
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Height
8.5 in
Overall Width
21 in

Details

Item
3 Wheel Scooter
Color
Multi-Color

Description

Create long-lasting memories with the My Little Pony 3 Wheel Tilt and Turn Scooter. The scooter is designed for children ages three to five to begin developing their motor skills as well as strength and coordination. The three-wheel design helps your child balance easily with a simple tilt-and-turn steering system. The deck is wide and sturdy and features a rear foot brake so they can build up their confidence and you can have ease of mind as they explore the world.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.