Zoro Homepage

Bluetooth Karaoke Speaker with Colorful Disco Lights

  • Mfr # KBT-10057

  • Zoro # G721736216


product price: $52.09
/ea

Key Features

Length
9 in
Height
3 in
Color
Multi-Color
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBT-10057
Zoro #
G721736216
UPC #
021331381019
Country of Origin
China

Dimensions

Length
9 in
Height
3 in
Width
6 in

Details

Color
Multi-Color
Item
Kids Karaoke Speaker

Description

The My Little Pony Bluetooth Karaoke Speaker with Colorful Disco Lights lets kids become star of the show. This pocket sized karaoke machine features a Bluetooth speaker for wireless connection and a wired microphone. Compatible with most smart phones and MP3 players, play your own favorite songs for a night of endless fun. Let your kid be the pop star they've always wanted to be!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.