Zoro Homepage

Kid-Safe Headphones in Pink

  • Mfr # HP2-03057

  • Zoro # G921736795


product price: $23.99
/ea

Key Features

Length
6 in
Color
Pink
Width
5.75 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2-03057
Zoro #
G921736795
UPC #
021331202833
Country of Origin
China

Dimensions

Length
6 in
Width
5.75 in
Height
2.25 in

Details

Item
Kid Headphones
Color
Pink

Description

Your kids will love to dance along to their favorite songs in style with the My Little Pony Kid-Safe Headphones in Pink. These fun, colorful and fashionable kid-safe headphones have a built-in volume limiter to control how loud your child's music is in their ears.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.