Kid-Safe Headphones in Pink

  • Mfr # HP203057-CLAM

  • Zoro # G021738637


product price: $18.99
/ea

Key Features

Height
2.25 in
Length
6 in
Width
5.75 in
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP203057-CLAM
Zoro #
G021738637
UPC #
658580764258
Country of Origin
China

Dimensions

Height
2.25 in
Length
6 in
Width
5.75 in

Details

Item
Kid Headphones
Color
Pink

Description

Your kids will love to dance along to their favorite songs in style with the My Little Pony Kid-Safe Headphones in Pink. These fun, colorful and fashionable kid-safe headphones have a built-in volume limiter to control how loud your child's music is in their ears.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.