Zoro Homepage

Portable Radio and Karaoke System with Microphone

  • Mfr # 13357

  • Zoro # G821739124


product price: $32.99
/ea

Key Features

Height
4 in
Color
Purple
Length
2.25 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13357
Zoro #
G821739124
UPC #
021331133571
Country of Origin
China

Dimensions

Height
4 in
Length
2.25 in
Width
7.5 in

Details

Color
Purple
Item
Kids Karaoke

Description

Listen and sing to your favorite tunes with this karaoke kit! Small compact size and lightweight makes it easy for your little one to take with them and share with friends. Features two speakers, and aux input for microphone, volume control, and easy carry handle. This portable kit will add a fun twist to your kids karaoke party with character colors and sticker at front and center. One (1) kit includes: Portable AM/FM Radio Microphone (batteries not included) Listen to FM broadcasts Carrying handle High definition sound Requires 4 AA batteries (not included)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.