First Aid Kit, Black, 18, 4.25 in

  • Mfr # MM-KIT-S-MD-PK-BLSTR

  • Zoro # G310917262


product price:  $9.99
/ea

Key Features

Color
Black
Number of Components
18
Width
4.25 in
Length
5.5 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM-KIT-S-MD-PK-BLSTR
Zoro #
G310917262
UPC #
850002402575
Country of Origin
United States

Dimensions

Width
4.25 in
Length
5.5 in
Depth
0.5 in

Details

Item
First Aid Kit
Color
Black
Number of Components
18

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.