Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Blue, 4, 7.2 in

  • Mfr # MM-MED-PACK-CPR-EA-V2

  • Zoro # G210917270


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Color
Blue
Number of Components
4
Width
7.2 in
Length
4 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-MED-PACK-CPR-EA-V2
Zoro #
G210917270
UPC #
85003397043
Country of Origin
United States

Dimensions

Width
7.2 in
Length
4 in
Depth
1.3 in

Details

Item
First Aid Kit
Color
Blue
Number of Components
4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.