
EveryDay Carry PRO First Aid Kit, 7 pcs, Gray
Mfr # MM-KIT-EDC-V2-PRO-GRY
Zoro # G510917246
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Number of Components
7
Width
5 in
Length
5.5 in
Depth
2 in
Version
Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM-KIT-EDC-V2-PRO-GRY
Zoro #
G510917246
UPC #
850045283476
Country of Origin
United States
Dimensions
Width
5 in
Length
5.5 in
Depth
2 in
Details
Item
First Aid Kit
Color
Gray
Number of Components
7
Version
Pro
Description
Our most portable trauma kit is now even better, designed with water-resistant and lightweight materials and packed with trauma-specific essentials for everyday carry.
- •Vertical bi-fold design with upward-facing pockets for quick access
- •Hypalon MOLLE panel is highly durable & lightweight
- •HSA/FSA approved
- •New Pressure Bandages now included for severe hemorrhaging
- •One each of Rapid TQ, QuikClot 3"x48", 4" EPB, Chest Seal (2 Pack), Marker, Gloves (Pair), and Stay Alive Guide Card
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.