Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finger Cut Kit

  • Mfr # MM-MED-PACK-FGR-CUT-EA-V2

  • Zoro # G910917259


product price: $21.30
/ea

Key Features

Color
Red
Width
7.5 in
Length
5.8 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-MED-PACK-FGR-CUT-EA-V2
Zoro #
G910917259
UPC #
850033970302
Country of Origin
United States

Dimensions

Width
7.5 in
Length
5.8 in
Depth
1.5 in

Details

Item
First Aid Kit
Color
Red
Number of Components
15

Description

  • •A compact and portable all-in-one First Aid solution for finger and toe lacerations.
  • •Use as a grab-and-go kit, or use as a supplemental module to boost your first aid kit or bug-out bag!
  • •HSA/FSA approved
  • •Includes a T-RingTM Digit Tourniquet used to stop bleeding in fingers and toes
  • •4-Way stretch SuperSkin Fingertip Bandages for optimal comfort
  • •Contains step-by-step instructions for proper care

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.