Zoro Homepage

First Aid Kit, Blue, 51, 7.75 in

  • Mfr # MM-MED-PACK-BKR-EA

  • Zoro # G710917299


product price: $38.19
/ea

Key Features

Color
Blue
Number of Components
51
Width
7.75 in
Length
6.75 in
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-MED-PACK-BKR-EA
Zoro #
G710917299
UPC #
850033970869
Country of Origin
United States

Dimensions

Width
7.75 in
Length
6.75 in
Depth
3.1 in

Details

Item
First Aid Kit
Color
Blue
Number of Components
51

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.