Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Orange, 10, 7.5 in

  • Mfr # MM-MED-PACK-MNR-BRN-EA

  • Zoro # G110917264


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Color
Orange
Number of Components
10
Width
7.5 in
Length
4 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-MED-PACK-MNR-BRN-EA
Zoro #
G110917264
UPC #
850033970340
Country of Origin
United States

Dimensions

Width
7.5 in
Length
4 in
Depth
1 in

Details

Item
First Aid Kit
Color
Orange
Number of Components
10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.