
MyFAK Mini Standard Coyote
Mfr # MM-KIT-U-MFK-MINI-V2-CYO-STN
Zoro # G410917285
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Width
8.5 in
Length
6 in
Depth
4 in
Version
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM-KIT-U-MFK-MINI-V2-CYO-STN
Zoro #
G410917285
UPC #
850029189725
Country of Origin
United States
Dimensions
Width
8.5 in
Length
6 in
Depth
4 in
Details
Item
First Aid Kit
Color
Coyote
Number of Components
58
Version
Standard
Description
- •New folding page design for enhanced organization
- •Hypalon MOLLE panel is highly durable & lightweight
- •HSA/FSA approved
- •Over 62 lifesaving first aid items
- •Extra space so you can organize and customize (to fit your needs)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.