
MyFAK Mini Standard Orange
Mfr # MM-KIT-U-MFK-MINI-V2-ORG-STN
Zoro # G910917266
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Width
8.5 in
Length
6 in
Depth
4 in
Version
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM-KIT-U-MFK-MINI-V2-ORG-STN
Zoro #
G910917266
UPC #
850029189718
Country of Origin
United States
Dimensions
Width
8.5 in
Length
6 in
Depth
4 in
Details
Item
First Aid Kit
Color
Orange
Number of Components
58
Version
Standard
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.