Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MyFAK Pro Waterproof

  • Mfr # MM-KIT-905-MFK-V2-PRO

  • Zoro # G610917306


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Number of Components
152
Width
10.5 in
Length
12 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-KIT-905-MFK-V2-PRO
Zoro #
G610917306
UPC #
850037854660
Country of Origin
United States

Dimensions

Width
10.5 in
Length
12 in
Depth
6 in

Details

Item
First Aid Kit
Color
Red
Number of Components
152
Version
Pro

Description

  • •HSA/FSA approved

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.