Zoro Homepage

Ready Minor Burn

  • Mfr # MM-MED-PACK-SHAN-MNR-BURN-EA

  • Zoro # G610917276


product price: $7.29
/ea

Key Features

Color
Orange
Number of Components
12
Width
7 in
Length
5.5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-MED-PACK-SHAN-MNR-BURN-EA
Zoro #
G610917276
UPC #
850033970883
Country of Origin
United States

Dimensions

Width
7 in
Length
5.5 in
Depth
1 in

Details

Item
First Aid Kit
Color
Orange
Number of Components
12

Description

  • •Soothing aloe provides comfort and prevents infections
  • •Use as a grab-and-go kit, or use as a supplemental module to boost your first aid kit or bug-out bag!
  • •HSA/FSA approved
  • •Treatment for 1st- and 2nd-degree burns

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.