Zoro Homepage

Sidekick PRO Gray

  • Mfr # MM-KIT-U-SDE-KCK-GRY-PRO

  • Zoro # G310917255


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Length
5.5 in
Depth
1 in
Version
Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-KIT-U-SDE-KCK-GRY-PRO
Zoro #
G310917255
UPC #
850045283629
Country of Origin
United States

Dimensions

Width
7.5 in
Length
5.5 in
Depth
1 in

Details

Item
First Aid Kit
Color
Gray
Number of Components
66
Version
Pro

Description

  • •Horizontal bi-fold design with upward-facing pockets for quick access
  • •Hypalon MOLLE panel is highly durable & lightweight
  • •HSA/FSA approved
  • •Over 70 first aid items
  • •Extra space so you can organize and customize (to fit your needs)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.