Zoro Homepage

Wound Closure Kit Black

  • Mfr # MM-KIT-U-WND-CLSU-BLK-V2

  • Zoro # G610879956


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Length
5.5 in
Width
7.5 in
Version
Pro
Number of Pieces
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-KIT-U-WND-CLSU-BLK-V2
Zoro #
G610879956
UPC #
850029189596
Country of Origin
United States

Dimensions

Depth
2 in
Length
5.5 in
Width
7.5 in

Details

Color
Black
Version
Pro
Item
First Aid Kit
Number of Pieces
38

Description

  • •New folding page design for enhanced organization
  • •Hypalon MOLLE panel is highly durable & lightweight
  • •HSA/FSA approved
  • •Over 30 first aid items

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.