
Wound Closure Kit Coyote
Mfr # MM-KIT-U-WND-CLSU-CYO-V2
Zoro # G510879957
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Length
5.5 in
Width
7.5 in
Number of Pieces
38
Version
Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM-KIT-U-WND-CLSU-CYO-V2
Zoro #
G510879957
UPC #
850029189848
Country of Origin
United States
Dimensions
Depth
2 in
Length
5.5 in
Width
7.5 in
Details
Color
Coyote
Number of Pieces
38
Version
Pro
Item
First Aid Kit
Description
- •New folding page design for enhanced organization
- •Hypalon MOLLE panel is highly durable & lightweight
- •HSA/FSA approved
- •Over 30 first aid items
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.