Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wound Closure Kit Gray

  • Mfr # MM-KIT-SPC-WND-CLSR-GRAY

  • Zoro # G010917289


product price: $123.73
/ea
Free Shipping & Returns

Key Features

Color
Gray
Number of Components
38
Width
7.5 in
Length
5.5 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-KIT-SPC-WND-CLSR-GRAY
Zoro #
G010917289
UPC #
850037854325
Country of Origin
United States

Dimensions

Width
7.5 in
Length
5.5 in
Depth
2 in

Details

Item
First Aid Kit
Color
Gray
Number of Components
38
Version
Pro

Description

  • •New folding page design for enhanced organization
  • •Hypalon MOLLE panel is highly durable & lightweight
  • •HSA/FSA approved
  • •Over 30 first aid items

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.