Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mycharge ADVENTURE Jump Start 6600mAh, PJ66KR PJ66KR

ADVENTURE Jump Start 6600mAh, PJ66KR (Discontinued)

  • Mfr # PJ66KR
  • Zoro # G6807623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ66KR
Zoro #
G6807623
UPC #
847843005157
Country of Origin
Unknown

Description

The myCharge ADVENTURE Jump Start rechargeable 6600 mAh battery provides emergency power when it's needed. The integrated microUSB port lets you charge cell phones and other mobile devices, and smart jumper cables provide LED feedback to ensure safe charging. The Jump Start Current is 200A and it works on cars, trucks, boats & ATV's. This myCharge Adventure jump-start charger has a compact design for portability and a built-in flashlight for nighttime use. 1) Compatible with most chargeable devices, including a wide array of cell phones, tablets and MP3 players for versatile use. 2) 2.4A Max output: a) 1 USB-A port, b) 1 integrated micro-USB, 3) Up to 400-amp output enables rapid charging, 4)The built-in flashlight provides a handy tool for emergency situations, 5) The charging cable is included to charge your device or the power pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.