3 gal Compostable Food Waste Bags, 0.71 mil, Green
Mfr # PSB-C-0227-R25 12P
Zoro # G515079086
product price:Â $72.45
/pk 300, $0.24/eaKey Features
Bag Closure Type
None
Material
Corn-Based Plastic
Thickness
0.71 mil
Scent
Fragrance Free
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSB-C-0227-R25 12P
Zoro #
G515079086
UPC #
850056882187
Country of Origin
Malaysia
Dimensions
Thickness
0.71 mil
Width
17 in
Height
18 in
Overall Width
17 in
Details
Capacity
3 gal
Bag Closure Type
None
Material
Corn-Based Plastic
Scent
Fragrance Free
Color
Green
Item
Compostable Food Waste Bags
Application
Food Service
Legend
BPI Certified Compostable
Package Configuration
Coreless Roll
Bag Product Grouping
Compostable Food Waste Bag
Max. Load
10 lb
Green Certification or Other Recognition
Global Recycled Standard
Green Environmental Attribute
Plastic-Free Packaging Product
Product Type
Compostable Food Waste Bags
Bottom Seal Type
Star
Bags per Roll
300
Description
Compostable Food Waste Bag, Capacity 3 gal, Trash Bag Material Corn-Based Biodegradable Plastic, Thickness 0.71 mil, Color Green, Bag Closure Type None, Width 17 in, Height 18 in, Max. Load 10 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 300, Item Compostable Food Waste Bags, Application Food Service, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.