Zoro Homepage

Pet Waste Bags, Gry, PK6

  • Mfr # PSB-C-0200-6P

  • Zoro # G915079105


product price: $89.19
/pk 6, $14.87/ea
Free Shipping & Returns

Key Features

Bag Product Grouping
Pet Waste Bag
Capacity
1 gal
Width
9 in
Height
13 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB-C-0200-6P
Zoro #
G915079105
UPC #
850056882170
Country of Origin
Malaysia

Dimensions

Width
9 in
Height
13 in
Thickness
0.67 mil
Overall Width
9 in

Details

Bag Product Grouping
Pet Waste Bag
Capacity
1 gal
Color
Gray
Package Configuration
Coreless Roll
Item
Pet Waste Bags
Material
Corn
Bags per Roll
200
Rolls per Package
1
Scent
Fragrance Free
Bottom Seal Type
Flat
Max. Load
6 lb
Green Certification or Other Recognition
Global Recycled Standard
Product Type
Pet Waste Bags
Bag Closure Type
None
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Pet Waste Bag, Capacity 1 gal, Trash Bag Material GMO-Free Corn, Thickness 0.67 mil, Color Gray, Bag Closure Type None, Width 9 in, Height 13 in, Max. Load 6 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 200, Rolls per Package 1, Item Pet Waste Bags, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.