Pet Waste Bags, Gry, PK6
Mfr # PSB-C-0219-4R-6P
Zoro # G115223100
product price: $37.19
/pk 6, $6.20/eaKey Features
Bag Product Grouping
Pet Waste Bag
Capacity
1 gal
Width
9 in
Height
13 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB-C-0219-4R-6P
Zoro #
G115223100
UPC #
850056882156
Country of Origin
Malaysia
Dimensions
Width
9 in
Height
13 in
Thickness
0.67 mil
Overall Width
9 in
Details
Bag Product Grouping
Pet Waste Bag
Capacity
1 gal
Color
Gray
Package Configuration
Coreless Roll
Item
Pet Waste Bags
Material
Corn
Bags per Roll
90
Rolls per Package
4
Scent
Fragrance Free
Green Environmental Attribute
Plastic-Free Packaging Product
Green Certification or Other Recognition
Global Recycled Standard
Product Type
Pet Waste Bags
Bottom Seal Type
Flat
Max. Load
6 lb
Bag Closure Type
None
Description
Pet Waste Bag, Capacity 1 gal, Trash Bag Material GMO-Free Corn, Thickness 0.67 mil, Color Gray, Bag Closure Type None, Width 9 in, Height 13 in, Max. Load 6 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 90, Rolls per Package 4, Item Pet Waste Bags, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.