Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Wheel Weight Removal Tool

  • Mfr # 801900

  • Zoro # G4869706


product price: $9.19
/ea

Key Features

Material
Plastic
Used For
To Remove Adhesive Wheel Weights
Color
Red
Type
Scraper
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801900
Zoro #
G4869706
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Height
1 1/2 in
Overall Diameter
1 1/2 in
Overall Width
1 1/2 in

Details

Material
Plastic
Item
Adhesive Wheel Weight Removal Tool
Used For
To Remove Adhesive Wheel Weights
Color
Red
Type
Scraper
Number of Pieces
1
Product Type
Super Scraper

Description

Adhesive Wheel Weight Removal Tool, Product Type Super Scraper, Material Plastic, Overall Length 7 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Overall Diameter 1 1/2 in, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.