Zoro Homepage

EffluentPump, 20ft, 12A, 0.5hp, 115VAC

  • Mfr # S50HTPC1

  • Zoro # G7069067


product price: $1,471.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Thermal Protection
Auto
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50HTPC1
Zoro #
G7069067
UPC #
022315316867
Country of Origin
United States

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Sump Pit Diameter - Minimum
20 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Thermal Protection
Auto
Phase
Single
Hazardous Location Class
Not Rated
Requires Control Panel
Control Panel Required
Current
12 A
Flow Rate @ 40 ft of Head
40 gpm
Duty Cycle
Continuous
Discharge Gender
Female
Flow Rate @ 10 ft of Head
95 gpm
Feet of Head - Maximum
50 ft
Volute Material
Cast Iron
For Media Type
Effluent Water
Shaft Seal Material
Silicon Carbide
Liquid Temperature - Maximum
194 Degrees F
Frequency
60 Hz
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Series
S50
Rated Voltage
120V AC
Impeller Design
Semi-Open
Horsepower
1/2 hp
Switch Electrical Connection
Piggyback
Discharge Standard
NPT
Flow Rate @ 20 ft of Head
80 gpm

Description

Effluent Pump, Rated Voltage 120V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 20 ft, Duty Cycle Continuous, Thermal Protection Auto, NEC Cord Designation Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.