This item is Discontinued.

Myers Industries Inc AKRGAB22000E21 Akro 22 in. Chocolate Garden Bowl AKRGAB22000E21

This item is Discontinued.

Myers Industries Inc

AKRGAB22000E21 Akro 22 in. Chocolate Garden Bowl (Discontinued)

Mfr # AKRGAB22000E21
Zoro # G003757144
UPC # 32903042658
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKRGAB22000E21
Zoro #
G003757144
UPC #
32903042658
Country of Origin
China

Description

Capture the soul and style of the Caribbean with these lightweight durable planters, which add casual elegance to every setting. Graceful design accommodates a variety of plants. Contoured base protects plants from excess water. Removable drain plugs for indoor or outdoor use.
  • Dimensions:
  • Length: 17
  • Width: 24.5
  • Depth: 25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.