Zoro Homepage

Rim Gauge, Color-Coded

  • Mfr # 61232

  • Zoro # G4869663


product price: $9.29
/ea

Key Features

Material
Plastic
Type
Color Coded
Application
Determine Wheel Weight Application on Cars
Number of Pieces
1
For Use With
Cars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61232
Zoro #
G4869663
UPC #
-
Country of Origin
Canada

Details

Material
Plastic
Type
Color Coded
Application
Determine Wheel Weight Application on Cars
Number of Pieces
1
For Use With
Cars
Item
Rim Gauge
Tool Type
Rim Gauge
Number of Sockets Included
0

Description

Rim Gauge, Tool Type Rim Gauge, Application Determine Wheel Weight Application on Cars, Number of Pieces 1, Material Plastic, For Use With Cars, Number of Sockets Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.