Zoro Homepage

SewageEjectorPump, 20ft, 0.5hp, 115VAC

  • Mfr # MW50-11P-01

  • Zoro # G915627788


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Thermoplastic
Switch Actuation
Tether Float
Phase
Single
Manufacturers Warranty Length
1 yr
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW50-11P-01
Zoro #
G915627788
UPC #
054128302041
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in
Overall Height
17 in
Width at Widest Point
11 in
Body Diameter
11 in

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 11 in, Overall Height 17 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.