Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 8ft, 12.75in, 115VAC

  • Mfr # MS33V10

  • Zoro # G615487538


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Impeller Material
Thermoplastic
Phase
Single
Base Material
Plastic
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33V10
Zoro #
G615487538
UPC #
022315381704
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
1/4 in
Sump Pit Diameter - Minimum
10 in
Discharge Diameter
1 1/2 in
Overall Height
12 3/4 in
Body Diameter
8 in
Width at Widest Point
6 in

Details

Impeller Material
Thermoplastic
Phase
Single
Base Material
Plastic
Thermal Protection
Auto
Item
Submersible Sump Pump
On Point
7.5 in
Off Point
3 in
Horsepower
1/3 hp
Controls Included
No Controls Included
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Discharge Gender
Female
Rated Voltage
115V AC
Installation
Submersible
Frequency
60 Hz
Motor Housing Material
Cast Iron
Switch Actuation
Vertical Float
For Media Type
Clear Water
Current
4.0 A
Duty Cycle
Continuous
Standards
CSA, CUS
Impeller Design
Vortex
Operation
Automatic
Feet of Head - Maximum
22 ft
Discharge Standard
NPT
Switch Electrical Connection
Piggyback
Includes Alarm
No Alarm Included
Requires Control Panel
No Control Panel Required
Liquid Temperature - Maximum
70 Degrees F
For Industry
Residential
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
40 gpm

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7.5 in, Impeller Material Thermoplastic, Overall Height 12 3/4 in, Thermal Protection Auto, Width at Widest Point 6 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.