Zoro Homepage

SubmersibleSumpPump, 8ft, 14.25in, 115VAC

  • Mfr # MSCI50V10

  • Zoro # G415627783


product price: $255.99
/ea
Free Shipping & Returns

Key Features

On Point
7.5 in
Cord Length
8 ft
Thermal Protection
Auto
Base Material
Cast Iron
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCI50V10
Zoro #
G415627783
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
2 yr
Body Diameter
7 5/8 in
Solids Diameter - Maximum
1/4 in
Discharge Diameter
1 1/2 in
Width at Widest Point
7 5/8 in
Overall Height
14 1/4 in
Sump Pit Diameter - Minimum
10 in

Details

On Point
7.5 in
Thermal Protection
Auto
Base Material
Cast Iron
Item
Submersible Sump Pump
Phase
Single
Impeller Material
Thermoplastic
Off Point
3 in
Standards
CSA, CUS
Motor Housing Material
Cast Iron
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
70 Degrees F
Controls Included
No Controls Included
Requires Control Panel
No Control Panel Required
Duty Cycle
Continuous
Switch Electrical Connection
Piggyback
For Industry
Residential
Discharge Standard
NPT
Installation
Submersible
Switch Actuation
Vertical Float
Operation
Automatic
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
59 gpm
Feet of Head - Maximum
24 ft
Rated Voltage
115V AC
Horsepower
1/2 hp
Power Source
Corded Electric
For Media Type
Clear Water
Frequency
60 Hz
Current
5.5 A
Impeller Design
Vortex
Volute Material
Cast Iron
Discharge Gender
Female

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7.5 in, Impeller Material Thermoplastic, Overall Height 14 1/4 in, Thermal Protection Auto, Width at Widest Point 7 5/8 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.