Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SumpPump, 20ft, 12.0A, 0.5hp, 115VAC

  • Mfr # ME3F-11-01

  • Zoro # G515487485


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Thermoplastic
Phase
Single
Thermal Protection
Auto
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME3F-11-01
Zoro #
G515487485
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Thermoplastic
Phase
Single
Item
Sump Pump
Thermal Protection
Auto
Series
ME3
Frequency
60 Hz
Rated Voltage
115V AC
Flow Rate @ 10 ft of Head
58 gpm
Impeller Design
Closed
Installation
Submersible
Power Source
Corded Electric
Feet of Head - Maximum
35 ft
Liquid Temperature - Maximum
140 Degrees F
Discharge Standard
NPT
For Media Type
Effluent Water
Switch Electrical Connection
Piggyback
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Discharge Gender
Female
Switch Actuation
Tether Float
Current
12.0 A
Duty Cycle
Continuous
Horsepower
1/2 hp
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Flow Rate @ 20 ft of Head
38 gpm

Description

Sump Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 20 ft, Duty Cycle Continuous, Thermal Protection Auto, NEC Cord Designation Not Applicable, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.