Tire Repair Swab, Cotton, 11 In.
Mfr # 46657
Zoro # G4698127
product price: $6.45
/eaKey Features
Application
Farm Tractor Radial, Heavy Duty Truck, Light Truck
Overall Length
11 in
Head Material
Cotton
Head Width
2 in
Type
Radial Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46657
Zoro #
G4698127
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
11 in
Head Width
2 in
Overall Width
2 in
Details
Item
Tire Repair Swab
Application
Farm Tractor Radial, Heavy Duty Truck, Light Truck
Head Material
Cotton
Type
Radial Truck
Material
Cotton
Product Type
Tire Repair Swab
Description
Tire Repair Swab, Product Type Tire Repair Swab, Material Cotton, Overall Length 11 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.