Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Myers Tire Rpr Patch, 2 x 1/8 In Stem, Met, PK18 97381

Tire Rpr Patch, 2 x 1/8 In Stem, Met, PK18 (Discontinued)

  • Mfr # 97381
  • Zoro # G3139062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97381
Zoro #
G3139062
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
2 in x 1/8 in Stem
Length
2 1/2 in Stem

Details

Item
Tire Repair Patch
Used For
Quilled Plug, Tires
Material
Metal

Description

Tire Repair Patch, Material Metal, Color -, Includes -, Features -, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.