Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mygekogear Aegis 100 Body Cam with 2" LCD Screen AG10032G

Aegis 100 Body Cam with 2" LCD Screen (Discontinued)

  • Mfr # AG10032G
  • Zoro # G903665716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG10032G
Zoro #
G903665716
UPC #
850006713226
Country of Origin
China

Description

The Aegis 100 is a high-performance body camera recording in 1296p super HD, ensuring you sharp and reliable video. Using 140° angle lens and 32GB of storage, capturing everything that happens for up to 9 hours. The built-in 2" LCD allows you to review videos, photos, and audio recordings while in the field. With unmatched durability and waterproof using IP65 will allow the body cam to withstand harsh or wet weather conditions. This body cam is multi-functional, suitable to use for policemen, security guard, and bouncers. Take this outdoors with you whether you're on a hike or just biking. Allow the Aegis 100 HD body camera to be the witness you need. 1296p Super HD & 140° Wide Angle Lens: The Aegis 100 is a high-performance HD body cam recording in 1296p with 140° wide angle lens helping you capture all the important details. Whether you're using this dash cam for security, for work, or just for daily use, let the Aegis 100 capture all the important moments for you. Infrared Night Vision & Long Battery Life: Equipped with high intensity infrared LED lights to help you capture clear and reliable footage seeing up to 30 feet in pitch darkness. Also empowered with a built-in 2700mAh battery, allowing you to power ON for up to 9 hours. Unmatched Durability & Waterproof: Using IP65 enclosure ensuring water resistant protection, able to handle extreme weather and brutal conditions. Password Protected System: To ensure that files are safe and not deleted a password protected system can be enabled. A password is required to playback footage and change settings. Files can only be deleted on a PC after inputting the password. Multi-functional Uses: Suitable use for law enforcement, contractors, demonstrators, property managers, or security guards to record interactions with the public and gather evidence at the scene. You can even take this outdoors with you whether you're hiking or biking. "Dimensions: 2.9"" x 2.1"" x 1""
Weight: 0.3 lbs
Battery Capacity: Built-in 2700mAH Lithium
Battery Life: 9 Hours
Video Resolution: 2304x1296 30P, 1920x1080 30P, 1440x1080 30P, 1280x720 30/60P, 848x480 30/60P,
720x480 30P
Storage Capacity: 32GB
Charging Time: 4 Hours
LCD Screen: 2"" LCD High Resolution Color Display
Video Format: H.264, MPEG4
Digital Zoom: Up to 16X
Audio Microphone: High Quality Built-in Microphone
Auxiliary Light: White Flashlight
Password Protected: Includes 5-digit device ID and 6-digit police ID"
Includes Manual, Short Clip, Long Clip, Adapter, USB C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.