
Cyclone Fan Wireless Clip Fan with LED Light (Discontinued)
- Mfr # GIF01
- Zoro # G103665721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GIF01
Zoro #
G103665721
UPC #
850006713387
Country of Origin
China
Description
Keep cool wherever you are with the wireless clip fan equipped with a LED light. Perfect to take this versatile fan to take with you anywhere, whether you're at your desk or out camping. Rotates 360° to adjust to any angle that best fits your needs. Equipped with a LED night to help you see better in the dark. Stay cool all Summer with 6 hours of silent breeze. Versatile Portable Clip Fan: This clip fan is powerful enough to give you a cool breeze during the hottest days of Summer. Clip this sturdy fan steadily in your office, on a baby stroller, or in your tent while you go camping, cooling you down wherever you are. LED Light: Equipped with a night light to provide lighting to help you see better in any setting. Choose from two different light settings that best fit your needs. 360° Rotation: Equipped with a 360° vertical and horizontal adjustment to rotate into any angle. A must have for the Summer and to fit into an angle that best fit your needs. Long Battery Life: 2000mAh built-in rechargeable battery, providing 6 hours of silent breeze. 3 Fan Modes: The quiet and powerful fan motor allows you to adjust the speed and the best optimal airflow with 3 speed modes. "Rated Power: 3.8W
Speed: 3 levels, 2770 rpm (Max)
Battery Capacity: Li-ion 2000mAh
Rated Power: DC 5V / 2A
Input: 5V / 1A ( 2-3hrs Full Charge )
Working Time: Up to 6hrs ( Max )
Material: ABS +PP + Metal"
Includes: Cyclone Fan, Micro USB Cable, User Manual
Speed: 3 levels, 2770 rpm (Max)
Battery Capacity: Li-ion 2000mAh
Rated Power: DC 5V / 2A
Input: 5V / 1A ( 2-3hrs Full Charge )
Working Time: Up to 6hrs ( Max )
Material: ABS +PP + Metal"
Includes: Cyclone Fan, Micro USB Cable, User Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.