This item is Discontinued.

Mygekogear Cyclone O2 HEPA 13 Activated Carbon Mini Portable Air Purifier GUAO2

Cyclone O2 HEPA 13 Activated Carbon Mini Portable Air Purifier (Discontinued)

  • Mfr # GUAO2
  • Zoro # G203665812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUAO2
Zoro #
G203665812
UPC #
850006713349
Country of Origin
China

Description

The Cyclone O2 is a powerful portable air purifier equipped with a HEPA 13 carbon activated filter that uses turbo cyclone technology to keep the air around you smelling clean from odor and smoke. Take this sleek and lightweight air purifier to wherever you're headed, in your car, office, or at the library. Powering on with low noise levels, so you won't disturb those around you. Equipped with intelligent sensors to detect the current air quality, green reading as good air quality and red as bad. Equipped with a essential oil slot to drip in your favorite essential oils. Start breathing in fresh and clean air. Cleaner Air with Turbo Cyclone Technology: Clean the air around you from 99.99% of dust, pollen, smoke, odors, and pet dander. Equipped with the cylindrical 360° air intake and HEPA 13 activated carbon filter so you can start breathing clean air wherever you are. Air Quality Sensor: Equipped with intelligent sensors to detect the current air quality. Green for good air quality, blue for poor air quality, and red for bad air quality. Essential Oil Diffuser: Keep the air around you smelling lovely. Periodically drip in a few drops of your favorite essential oil in the designated oil space in the filter to keep your space smelling fresh and clean. Sleek & Lightweight Design: The O2 air purifier weighs 0.5lbs so it's portable and sleek to take with you anywhere. It can power on horizontally or vertically, which ever position fitting your needs. Low Noise Levels (37-48db Full Speed): Grab and go with the O2 to take in your car, library, office, and many other quiet spaces without disturbing those around you. ". True HEPA 13 Activated Carbon Filter
. Eliminate 99. 97% of 0.3μm SPM
. Eliminate >99.9% PM 2.5
. Effective Purifier: Pets, cooking, and smoke.
. Eliminate >99.9% bacteria
. Remove HCHO, TVOC, Nicotine
. Low noise disturb : 37db ~48db
. 3 Speed Levels with LED indicator
. Built-in air quality sensor
. Portable size best for your car and desktop.
. Auto start plug & play.
. Lightweight. "
Includes Cyclone O2 Air Purifier, HEPA 13 Carbon Filter, Micro USB Cable, User Manual

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.