This item is Discontinued.

Mygekogear myGEKOgear AG10032G Aegis 100 1296p Super HD Night Vision Waterproof Body Camera with Password Protected System & 2 in. LCD Screen - 32 GB Memory AG10032G

myGEKOgear AG10032G Aegis 100 1296p Super HD Night Vision Waterproof Body Camera with Password Protected System & 2 in. LCD Screen - 32 GB Memory (Discontinued)

  • Mfr # AG10032G
  • Zoro # G704043331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AG10032G
Zoro #
G704043331
UPC #
850006713226
Country of Origin
China

Description

The Aegis 100 is a high-performance body camera recording in 1296p super HD, ensuring you sharp and reliable video. Using 140 angle lens and 32GB of storage, capturing everything that happens for up to 9 hours. The built-in 2" LCD allows you to review videos, photos, and audio recordings while in the field. With unmatched durability and waterproof using IP65 will allow the body cam to withstand harsh or wet weather s. This body cam is multi-functional, suitable to use for policemen, security guard, and bouncers. Take this outdoors with you whether you're on a hike or just biking. Allow the Aegis 100 HD body camera to be the witness you need.

Features
  • Body Worn for Hands-Free Recording
  • 2304 x 1296 Resolution at 30 fps
  • Night Vision up to 30 ft.
  • 140 deg Field of View
  • Adjustable Clips Included
  • Built-In Microphone
  • Supplemental Light
  • 32GB of Internal Storage
  • IP65-Rated for Water Protection
Specifications
  • Video Resolutions: 2304 x 1296, 1920 x 1080, 1440 x 1080, 1280 x 720, 848 x 480, and 720 x 480 at 30 fps
  • Field of View: 140 deg
  • Night Vision Range: 30 ft. / 9.1 m
  • LCD Screen: 2 in. / 5.1 cm
  • Video Format: H.264, MPEG-4
  • Digital Zoom: Up to 16x
  • Auxiliary Light: White Flashlight
  • Storage Capacity: 32 GB
  • Password Protection: 5-Digit Device ID & 6-Digit Police ID
  • Battery Type: Built-In 2700 mAh Lithium
  • Dimensions: 7.4 x 5.3 x 2.5 cm
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.