Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mygekogear myGEKOgear SBC01 Solarst Solar Powered Wireless Backup Camera - Black SBC01

myGEKOgear SBC01 Solarst Solar Powered Wireless Backup Camera - Black (Discontinued)

  • Mfr # SBC01
  • Zoro # G304088671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC01
Zoro #
G304088671
UPC #
850006713301
Country of Origin
China

Description

Make backing out of a spot easy and quick with the SOLARST. This solar powered back up camera is quick and simple to install, it doesn't involve any complicated wiring. Simply screw on the camera to your license plate and adjust the lens to your perfect view. View your rear with the 4.3" colored LCD monitor, ensuring your path is clear before reversing. Compatible with most cars and trucks. Start backing out with peace in mind.

Features
  • This maintains powered on with the suns rays
  • If its continually on, it can last up to 10 hours of recording
  • Using 340mAh, can be used continually for 60 days without charging through solar or USB
  • Using 2.4G wireless frequency prevents other frequencies from interfering
  • This ensures you're able to collect stable and real time images to improve your driving experience
  • Using a gorgeous 4.3 in. 480p color LCD display, you can have a better and unobstructed view of your rear,
  • Ensuring that everything is clear before backing out of a space
  • Works with most cars, trucks, and RV busses so you can start backing out with ease
Specifications
  • Field of View: 135 deg
  • Color: Black
  • Screen Resolution: 640 x 480
  • Height: 1.1 in.
  • Width: 12.2 in.
  • Depth: 6.3 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.