This item is Discontinued.

Mygekogear Orbit 132 1080p Wi-Fi Dash Cam with Blind Spot Mirrors and 8GB MicroSD Card GO1328G

Orbit 132 1080p Wi-Fi Dash Cam with Blind Spot Mirrors and 8GB MicroSD Card (Discontinued)

  • Mfr # GO1328G
  • Zoro # G803665724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO1328G
Zoro #
G803665724
UPC #
850006713400
Country of Origin
China

Description

The Orbit 132 is a high performance starter dash cam set including 2 free blind spot mirrors. This allows drivers to see clearly what is at the rear blind spot before changing lanes. Empowered with Wi-Fi capability for instant file sharing, supports 32GB, and includes a free 8GB microSD card. Start recording anything that may unfold on the road and drive with peace in mind. 1080p Resolution & 120° Wide Angle View: Capture 1080p footage of the road in front of you, providing stable and clear video in any situation. Capturing with a 120° wide angle view allows the dash cam to capture more lanes of the road, so you won't miss those important details. Wi-Fi for Instant File Sharing: Instantly view, download, and share the footage from your dash cam straight to your smartphone. 2 Blind spot Mirrors: Includes 2 blind spot mirrors that improve the view for you to drive with ease while changing lanes Supports up to 32GB of storage and includes an 8GB microSD card, so you never have to worry about space G-Sensor: Equipped with a gravity sensor to sense any impact or drastic breaking to lock onto any emergency files in an accident, so it won't loop record over. "Recording Resolution: FHD 1920 x 1080p
Display Size: 1.5: LCD
View Angle: 120°
Max Capacity of microSD Card: 32GB
Batteries Included: Li-battery 110mAh
Camera Power Source: 5V/1.0A, Car Charger Plug-in, Battery Powered
G-Sensor: Yes
Loop Cycle Recording: Yes
Integrated Microphone: Yes
File Format: .jpg, .avi
Dimensions: 1.5"" x 1"" x 2""
Additional Accessories: Dash Cam, 2 Blind spot Mirrors, Suction Mount, Car Charger Cable, 8GB MicroSD, User Manual
Operating Temp: 14°F~149°F / -10°C~65°C"
Included: Dash Cam, 2 Blind spot Mirrors, Suction Mount, Car Charger Cable, 8GB MicroSD, User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.