
Orbit 500 Full HD 1080p Wi-Fi Dash Cam with OBD II Cable (Discontinued)
- Mfr # GO5008G
- Zoro # G303665729
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GO5008G
Zoro #
G303665729
UPC #
850006713417
Country of Origin
China
Description
The Orbit 500 is a high performance dash cam capturing clear footage in 1080p, providing evidence in any incident. Equipped with Wi-Fi for instant file sharing, so you won't need to hassle with the microSD card. Connect via Wi-Fi to the dash cam to view, download, and share your footage. Includes an additional OBD II power cable for 24 hours of continuous recording to monitor your parked vehicle. Supports up to 32GB of storage so you'll have enough space to capture hours of footage. Includes a free 8GB microSD card so you can instantly start recording your drives with peace in mind. 1080p Full HD: Recording in 1080p at 30fps ensuring you'll record crystal clear and stable video at high speeds during day and nighttime. Mobile App for Instant File Access & Sharing: No need to hassle with manually taking out the SD card manually to transfer footage (while this option is still available). Additionally, you can use this feature to track your location using the app. 24/7 Motion Monitoring with 3 Minutes Easy Installation: Package comes with OBD II Power Cable and 12 Voltage Charger. Simply connect via OBD port for 24/7 continuous monitoring while your car is parked. Designed with low voltage battery protection, when the battery detects power going below 11.6 volts, it will automatically cut off all power to protect your battery. G-Sensor: Equipped with a gravity sensor embedded in the dash cam to detect an impact or drastic shaking. Once the sensor goes off, it will automatically lock and save onto the emergency files so it won't be loop recorded over. Supports up to 32GB, 8GB MicroSD Included: Supporting up to 32GB, you won't need to worry about a limited amount of space or your footage being constantly being loop recorded over. An 8GB microSD card is included in your package, so you’ll be good to install and use your dash cam immediately. "Video Resolution: 1920 x 1080p
Wide Angle View: 120 Degree
Screen Size: 2""
Video Format: .avi
Codec: .jpg
Wi-Fi: Yes
Battery: 110mAh
MicroSD Capacity: 32GB"
Includes: Dash Cam, Power Cable, 3M Sticker Mount, 8GB MicroSD, OBD II Cable, Quick User Manual
Wide Angle View: 120 Degree
Screen Size: 2""
Video Format: .avi
Codec: .jpg
Wi-Fi: Yes
Battery: 110mAh
MicroSD Capacity: 32GB"
Includes: Dash Cam, Power Cable, 3M Sticker Mount, 8GB MicroSD, OBD II Cable, Quick User Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.