
Orbit 950 1080P Front & Rear 1080p Dashcam GPS & Wi-Fi App Control (Discontinued)
- Mfr # GO95016G
- Zoro # G7148277
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GO95016G
Zoro #
G7148277
UPC #
850006713080
Country of Origin
China
Dimensions
Length
2.1
Width
3.4
Height
1.4
Details
Resolution
1080p dual dash cam front & rear
Color
Black
Wi-Fi
Wi-Fi enabled dash cam: access to your dash cam footage
GPS
GPS Logging: record location and speed
Gravity Sensor
Built-in G-Sensor: automatically lock onto emergency files
Memory Card
16GB Micro SD Card is included in the package
Driver Assist Features
Speed limit alert, LDWS, FCWS
Description
The Orbit 950 is a high-performance dual dash cam with full coverage on your front and rear, recording at 1080p. The front camera records & the rear records at 140° wide angle making sure that you’ll have more coverage of all lanes of the road. Using a CMOS sensor, the Orbit 950 will render clear well-lit video in low light situations. Wi-Fi capabilities is made to make the experience more user friendly. Now you’ll be able to use your smartphone to access, download, and share your dash cam footage wherever and whenever you want. GPS logging will help you view your location and speed on the footage, so you know where the events occurred. To promote better driving habits, driver assist features are pre-installed such as the lane departure warning system and front collision warning system. The Orbit 950 external storage supports up to 128GB microSD card. Additionally, a 16GB microSD card is included with the package so you’ll be able to immediately start recording your drives!
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.